Shop All Machine Chucks
Gator Chucks
Pre-Mach Steel Adapter w/D1-5 Mount:8" PO PS Series Lathe Chucks
Mfr # GA FM-200/D5
Zoro # G1246413
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA FM-200/D5
- Zoro # G1246413
- Country of Origin China
- Category Machine Chucks
Details
Item | Pre-Mach Steel Adapter W/D1-5 Mount,8" P |
Description
Gator Chucks Back Plates Camlock Mounting Spindle Nose Type D Series Mounting D1-5 Compatible Chuck Diameter 8 Back Plate Diameter 7.87 Stud Diameter 3⁄4 Number of Studs 6 Thru Hole Size 3.13
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M8X1 (7755-8)
- KO-KEN Adaptor 5/8 Square 55.5mm Hole type 3/4 Sq. Drive (16655A)
- WILLIAMS Williams Double Box Wrench Set, 10 pcs. (MWS-BWM10)
- OSG Spiral Point Tap, Plug 3 Flutes (1101700508)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 4-Jaw Independent Lathe Chuck Plain Back (9713-1103)
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 4-Jaw Independent Lathe Chuck Plain Back (9713-1101)
- MPI 6" Double Rare Earth Round Chuck 140N/cm² holding force (RC-150-REN)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- Gator Chucks Machine Chucks