Shop All Machine Chucks
Gator Chucks
Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PI Series Lathe Chucks
Mfr # GA FLI-160/D4
Zoro # G1377584
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA FLI-160/D4
- Zoro # G1377584
- Country of Origin China
- Category Machine Chucks
Details
Item | Pre-Mach Steel Adapter W/D1-4 Mnt,6-1/4 |
Description
Gator Chucks Back Plates Camlock Mounting Spindle Nose Type D Series Mounting D1-4 Compatible Chuck Diameter 6.25 Back Plate Diameter 6.378 Stud Diameter 5/8 Number of Studs 3 Thru Hole Size 1.772 Flange Height 0.77
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5216N)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .060 Corner Radius Endmill, PowerA (211-455-1)
- EUROBOOR Magnetic Drill Press, 2-3/16" (ECO.55)
- TENG TOOLS 22" Heavy Duty Pry Bar w/Metal Striking Cap- PB22A (PB22A)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- Gator Chucks Machine Chucks