Shop All Machine Chucks
Gator Chucks
Pre-Mach Steel Adapter w/D1-3 Mount:5" PO PS Series Lathe Chucks
Mfr # GA FM-125/D3
Zoro # G1377514
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA FM-125/D3
- Zoro # G1377514
- Country of Origin China
- Category Machine Chucks
Details
Item | Pre-Mach Steel Adapter W/D1-3 Mount,5" P |
Description
Gator Chucks Back Plates Camlock Mounting Spindle Nose Type D Series Mounting D1-3 Compatible Chuck Diameter 5 Back Plate Diameter 4.92 Stud Diameter 9/16 Number of Studs 3 Thru Hole Size 2.03
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- SURTEK Flat Bastard File 8 (120332)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.062In (A-020)
- REMGRIT 2-1/8" Arbore D Hole Saw (OGC34BL)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- H & H INDUSTRIAL PRODUCTS 100mm Super Rapid Indexer With 3-Jaw Chuck (3906-2414)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- Gator Chucks Machine Chucks