Shop All Machine Chucks
Gator Chucks
Pre-Mach Steel Adapter w/A-6 Mount:10" PO PS Series Lathe Chucks
Mfr # GA FM-250/A6
Zoro # G1377846
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA FM-250/A6
- Zoro # G1377846
- Country of Origin China
- Category Machine Chucks
Details
Item | Pre-Mach Steel Adapter W/A-6 Mount,10" P |
Description
Gator Chucks Back Plates A1/A2 Mounting Spindle Nose Type A Series Mounting A1/A2-6 Compatible Chuck Diameter 10 Back Plate Diameter 9.84 Stud Diameter 1/2-13 Number of Studs 6 Thru Hole Size 4.06
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408)
- PROTO Full Polish Combination Wrench 10 mm - 12 Point (J1210M-T500)
- DIABLO Tooth Ultimate General Purpose Saw Blade (D1040UX)
- LEVEL 5 TOOLS Drywall Flat Box, Standard, 12 (4-766)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- Gator Chucks Collets, Chucks & Accessories