Shop All Machine Chucks
Gator Chucks
Pre-Mach Steel Adapter w/A-5 Mount:8" PI Series Lathe Chucks
Mfr # GA FLI-200/A5
Zoro # G1246578
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA FLI-200/A5
- Zoro # G1246578
- Country of Origin China
- Category Machine Chucks
Details
Item | Pre-Mach Steel Adapter W/A-5 Mnt,8" PI |
Description
Gator Chucks Back Plates A1/A2 Mounting Spindle Nose Type A Series Mounting A1/A2-5 Compatible Chuck Diameter 8 Back Plate Diameter 7.874 Stud Diameter 7/16-14 Number of Studs 4 Thru Hole Size 2.205 Flange Height 0.2165
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Impact Wrench, 3/8", Butterfly (136E)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 17 x 19mm (WO-17X19)
- CS UNITEC Non Sparking Adjustable Wrench, 6in/150mm, Beryllium Copper (EX501-6B)
- MIBRO 26-Piece Metric Tap Die and Drill Bit Set (301370BLUE)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- H & H INDUSTRIAL PRODUCTS 15" 3-Jaw Plain Back Lathe Chuck (3900-0039)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (ATS10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- Gator Chucks Machine Chucks