Shop All Machine Chucks
Gator Chucks
Pre-Mach Steel Adapter w/A-4 Mount:8" PO PS Series Lathe Chucks
Mfr # GA FM-200/A4
Zoro # G1377496
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gator Chucks
- MFR # GA FM-200/A4
- Zoro # G1377496
- Country of Origin China
- Category Machine Chucks
Details
Item | Pre-Mach Steel Adapter W/A-4 Mount,8" PO |
Description
Gator Chucks Back Plates A1/A2 Mounting Spindle Nose Type A Series Mounting A1/A2-4 Compatible Chuck Diameter 8 Back Plate Diameter 7.87 Stud Diameter 7/16-14 Number of Studs 6 Thru Hole Size 2.4
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Threading Dies, NPT, 3/4 in (70919X)
- RIDGID Assembly, Drive Shaft (16408)
- MILWAUKEE TOOL Battery and Hammer Drill (48-11-1862, 2904-20)
- EAZYPOWER Spanner Insert Bit, No. 8, 1" (73267/B)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 4-Jaw Independent Lathe Chuck Plain Back (9713-1104)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- H & H INDUSTRIAL PRODUCTS 15" 3-Jaw Plain Back Lathe Chuck (3900-0039)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- BISON USA Bison 4-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Front Mount, 5" Plain Back (7-814-0500)
- Gator Chucks Machine Chucks