Shop All Machine Chucks
Gator Chucks
PO4-20"A 4 Jaw Forged Steel Body Scroll Chucks w/Rev Jaws
Mfr # GA 1-107-2000
Zoro # G1246806
product price: $8,370.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,370.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-107-2000
- Zoro # G1246806
- Country of Origin China
- Category Machine Chucks
Details
Item | PO4-20"A 4 Jaw Forged Steel Body Scroll |
Description
Self Centering Scroll Chucks, Forged Steel Tongue & Groove Jaw Interface Type, 20 Chuck Diameter, 7.4803 Thru Hole Size, Plain Back Mounting, 4.685 Chuck Thickness, 0.004 TIR, Reversible Self-Centering Jaw Movement, Number of Jaws 4, 1200 Maximum Speed (RPM), 19.69 - 0.79 Capacity
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA TORx(R) Tamper L-Key (Short), 15 (LTT15S)
- WESTWARD Roll Pin Punch, 1/16 In Tip, 3 3/4 In L (2AJF6)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1124100)
- KO-KEN Socket TORX E4 50mm 1/4 Sq. Drive (2325-E4)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Independent Lathe Chuck Plain Back (9713-1102)
- Gator Chucks Machine Chucks