Shop All Machine Chucks
Gator Chucks
PO3-25"A 3 Jaw Forged Steel Body Scroll Chucks w/Rev Jaws
Mfr # GA 1-105-2500
Zoro # G1247436
product price: $12,979.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,979.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-105-2500
- Zoro # G1247436
- Country of Origin China
- Category Machine Chucks
Details
Item | PO3-25"A 3 Jaw Forged Steel Body Scroll |
Description
PO3-25 In.A 3 Jaw Forged Steel Body Scroll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (D140)
- KLEIN TOOLS Tool Pouch, Water-Repellant Canvas Pouch - Snap, 10 oz. Canvas, 1 Pockets (5179S)
- LENOX 18 TPI Reciprocating Saw Blades, 25 PK (20191B12118R)
- HHIP 5/16 X 5/16 X 2-1/2" 4 Flute Carbide End Mill USA (8003-3125)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- MPI 6" x 10" Rare Earth Compact Milling Chuck (CMC-150250-REN)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 4-Jaw Independent Lathe Chuck Plain Back (9713-1103)
- MPI 12" x 24" Rare Earth Permanent Magnetic Grinding Chuck (SGC-300600-REN)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- Gator Chucks Collets, Chucks & Accessories