Shop All Machine Chucks
Gator Chucks
PO3-20"A/A2-11 3 Jaw Forged Steel Body Scroll Chucks w/Rev Jaws
Mfr # GA 1-115-2011
Zoro # G1378275
product price: $8,390.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,390.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-115-2011
- Zoro # G1378275
- Country of Origin China
- Category Machine Chucks
Details
Item | PO3-20"A/A2-11 3 Jaw Forged Steel Body S |
Description
PO3-20 In.A/A2-11 3 Jaw Forged Steel Body S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mcrmtr Trq Wrnch, 20 to 150 ft.-lb., 1/2 (55JA98)
- BETA Socket End Wrench, Size 25 x 25mm, 6 pt. (933)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #52 (70152)
- BAHCO 9in. Torpedo Level, 3 vials: plumb, horizontal and 45 degree (426TOR9)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 3-Jaw Lathe Chuck Plain Back (9712-1109)
- MPI 5" Double Rare Earth Round Chuck 140N/cm² holding force (RC-130-REN)
- H & H INDUSTRIAL PRODUCTS Vertex Flange For 5" 3-Jaw Chuck On 6 & 8" Rotary Tables (3900-2352)
- Gator Chucks Collets, Chucks & Accessories