Shop All Machine Chucks
Gator Chucks
PO3-16"A/D1-8 3 Jaw Forged Steel Body Scroll Chucks w/Rev Jaws
Mfr # GA 1-125-1608
Zoro # G1378345
product price: $3,410.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,410.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-125-1608
- Zoro # G1378345
- Country of Origin China
- Category Machine Chucks
Details
Item | PO3-16"A/D1-8 3 Jaw Forged Steel Body Sc |
Description
PO3-16 In.A/D1-8 3 Jaw Forged Steel Body Sc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Holder, 1/4", 1/4", 2" (4935703)
- DRILL AMERICA 5/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS5166)
- FREUD Forstner Bit, 5/8" dia. (FC-004)
- GLOBAL INDUSTRIAL Composite 3/4 Drive Air Impact Wrench, 1300 Max Torque (133708)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- MPI 8" Double Rare Earth Round Chuck 140N/cm² holding force (RC-200-REN)
- BISON 3-Jaw 2 Piece Scroll Chuck Semi-Steel Body, Plain Back, 6, (7-800-0600)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- Gator Chucks Machine Chucks