Shop All Machine Chucks
Gator Chucks
PI4-50"A 4 Jaw Semi-Steel Body Independent Chucks w/Rev Jaws
Mfr # GA 1-301-5000
Zoro # G1379133
product price: $20,299.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$20,299.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-301-5000
- Zoro # G1379133
- Country of Origin China
- Category Machine Chucks
Details
Item | PI4-50"A 4 Jaw Semi-Steel Body Independe |
Description
Independent Lathe Chucks, Cast Steel Tongue & Groove Jaw Interface Type, 50 Chuck Diameter, 15.748 Thru Hole Size, Plain Back Mounting, 6.496 Chuck Thickness, 0.004 TIR, N/A Independent Jaw Movement, Number of Jaws 4, 150 Maximum Speed (RPM), 49.21 - 6.69 Capacity
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (54PR05)
- MAKITA Makita BO5030 5 Random Orbit Sander 3 AMP 12,000 OPM (BO5030)
- DRILL AMERICA HSS Spiral Point Tap, 9/16"-12, 3 Flutes (T/A91612)
- KRAFT TOOL Pointing Trowel w/Pro, 4-1/2" x 2-1/4 (GG421PF)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- MPI 6" Double Rare Earth Round Chuck 140N/cm² holding force (RC-150-REN)
- BISON Hard Top Jaws for Scroll Chuck, 8 3-Jaw, 3 Piece Set, (7-883-308)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- Gator Chucks Collets, Chucks & Accessories