Shop All Machine Chucks
Gator Chucks
PI4-50" 4 Jaw Semi-Steel Body Ind. Chucks w/2 Sets Solid Jaws
Mfr # GA 1-302-5000
Zoro # G1247174
product price: $15,233.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,233.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-302-5000
- Zoro # G1247174
- Country of Origin China
- Category Machine Chucks
Details
Item | PI4-50" 4 Jaw Semi-Steel Body Ind. Chuck |
Description
Independent Lathe Chucks, Cast Steel Tongue & Groove Jaw Interface Type, 50 Chuck Diameter, 7.087 Thru Hole Size, Plain Back Mounting, 6.496 Chuck Thickness, 0.0031 TIR, Reversible Independent Jaw Movement, Number of Jaws 4, 150 Maximum Speed (RPM), 49.21 - 6.69 Capacity
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Saw, Cutting 2 7/16" D, 3" dia (DAH43)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- METABO SDS-Max 1" x 18" Cold Chisel (623354420)
- KNIPEX 6 1/4 in Linemans Plier, Steel (03 02 160)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 6" Fine Adjustable (7-866-0600)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 4-Jaw Independent Lathe Chuck Plain Back (9713-1104)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- H & H INDUSTRIAL PRODUCTS 8" Standard Pole Round Magnetic Chuck (3402-0823)
- Gator Chucks Machine Chucks