Shop All Machine Chucks
Gator Chucks
PI4-40"A 4 Jaw Semi-Steel Body Independent Chucks w/Rev Jaws
Mfr # GA 1-301-4000
Zoro # G1247305
product price: $14,433.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$14,433.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-301-4000
- Zoro # G1247305
- Country of Origin China
- Category Machine Chucks
Details
Item | PI4-40"A 4 Jaw Semi-Steel Body Independe |
Description
Independent Lathe Chucks, Cast Steel Tongue & Groove Jaw Interface Type, 40 Chuck Diameter, 12.598 Thru Hole Size, Plain Back Mounting, 5.906 Chuck Thickness, 0.0031 TIR, N/A Independent Jaw Movement, Number of Jaws 4, 200 Maximum Speed (RPM), 39.37 - 6.69 Capacity
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Drill Press Vise (19303)
- DEWALT 18 Gauge 2 in. Brad Nailer Kit (DWFP12231)
- ULLMAN DEVICES Rectangular Inspection Mirror (HTK-2)
- GEARWRENCH 15/16" 12 Point Stubby Combination Wrench (81633)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- MPI 12" x 24" Rare Earth Permanent Magnetic Grinding Chuck (SGC-300600-REN)
- Gator Chucks Machine Chucks