Shop All Machine Chucks
Gator Chucks
PI4-40" 4 Jaw Semi-Steel Body Ind. Chucks w/2 Sets Solid Jaws
Mfr # GA 1-302-4000
Zoro # G1247296
product price: $10,766.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,766.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-302-4000
- Zoro # G1247296
- Country of Origin China
- Category Machine Chucks
Details
Item | PI4-40" 4 Jaw Semi-Steel Body Ind. Chuck |
Description
Independent Lathe Chucks, Cast Steel Tongue & Groove Jaw Interface Type, 40 Chuck Diameter, 10.236 Thru Hole Size, Plain Back Mounting, 5.906 Chuck Thickness, 0.0031 TIR, Reversible Independent Jaw Movement, Number of Jaws 4, 200 Maximum Speed (RPM), 39.37 - 6.69 Capacity
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 7 Inch Woodworkers Bench Vise (19309)
- RED HEAD Standard Hanger Mate Driver Bits (52528)
- WRIGHT TOOL Bit Replacement 1/2" Drive Standard Hex (4216B)
- MILWAUKEE TOOL 13/16" x 1" Annular Cutter (49-59-0812)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- MPI 6" Double Rare Earth Round Chuck 140N/cm² holding force (RC-150-REN)
- BISON USA Bison 6-Jaw (Solid) SET-TRU Chuck Forged Steel Body, Plain Back, 6" Fine Adjustable (7-868-8060)
- BALDOR-RELIANCE Dr-3547B L4 Lh Sf Wheel Chuck (L4)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- Gator Chucks Machine Chucks