Shop All Machine Chucks
Gator Chucks
PI4-20"/D1-11 4 Jaw Semi-Steel Body Ind. Chucks w/2 Sets Solid Jaws
Mfr # GA 1-322-2011
Zoro # G1379377
product price: $2,229.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,229.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-322-2011
- Zoro # G1379377
- Country of Origin China
- Category Machine Chucks
Details
Item | PI4-20"/D1-11 4 Jaw Semi-Steel Body Ind. |
Description
PI4-20 In./D1-11 4 Jaw Semi-Steel Body Ind.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 22 mm 12-Point Socket (SHD32322)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1252100)
- DRILL AMERICA 7/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X7/64)
- GEDORE Metric Plain Ball Hex Key, 2 mm Tip Size, 4 1/64 in Long, 23/64 in Short (42 DKEL 2)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Independent Lathe Chuck Plain Back (9713-1102)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- Gator Chucks Machine Chucks