Shop All Machine Chucks
Gator Chucks
PI4-20"A/D1-11 4 Jaw Semi-Steel Body Independent Chucks w/Rev Jaws
Mfr # GA 1-321-2011
Zoro # G1379474
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,799.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gator Chucks
- MFR # GA 1-321-2011
- Zoro # G1379474
- Country of Origin China
- Category Machine Chucks
Details
Item | PI4-20"A/D1-11 4 Jaw Semi-Steel Body Ind |
Description
PI4-20 In.A/D1-11 4 Jaw Semi-Steel Body Ind
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (2610997152)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X35)
- PORTER-CABLE 5.6 Amp Variable-Speed 1/4 in. Laminate Trimmer (PCE6435)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 31/32 (52462)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- MPI 10" Double Rare Earth Round Chuck 140N/cm² holding force (RC-250-REN)
- Gator Chucks Machine Chucks