Shop All Machine Chucks
Gator Chucks
PI4-20"A 4 Jaw Semi-Steel Body Independent Chucks w/Rev Jaws
Mfr # GA 1-301-2000
Zoro # G1247165
product price: $2,409.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,409.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-301-2000
- Zoro # G1247165
- Country of Origin China
- Category Machine Chucks
Details
Item | PI4-20"A 4 Jaw Semi-Steel Body Independe |
Description
PI4-20 In.A 4 Jaw Semi-Steel Body Independe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-176 Bolt Cutter, 24" (82-176)
- ZORO SELECT Annular Cutter, M2 HSS, 7/16 Dia, 2 Cut D (4THD2)
- PROTO 550S Series Top Chest, 12 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12BL)
- GENERAL TOOLS Eyelet Plier Set 101Pc (71)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- H & H INDUSTRIAL PRODUCTS 15" 3-Jaw Plain Back Lathe Chuck (3900-0039)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- Gator Chucks Collets, Chucks & Accessories