Shop All Machine Chucks
Gator Chucks
PI4-16"/D1-11 4 Jaw Semi-Steel Body Ind. Chucks w/2 Sets Solid Jaws
Mfr # GA 1-322-1611
Zoro # G1379413
product price: $1,460.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,460.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-322-1611
- Zoro # G1379413
- Country of Origin China
- Category Machine Chucks
Details
Item | PI4-16"/D1-11 4 Jaw Semi-Steel Body Ind. |
Description
PI4-16 In./D1-11 4 Jaw Semi-Steel Body Ind.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 25 ft. Tape Measure, 1" Blade (SM3925)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Pt Plug Tap Metric TIN Coated (5533297)
- GEDORE Hexagon Allen Key, 8mm (DTT 42 8)
- UNIBOR BRIDGEPORT ARBOR 1855-R8-2.75 (ARBORR8)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- H & H INDUSTRIAL PRODUCTS 100mm Super Rapid Indexer With 3-Jaw Chuck (3906-2414)
- MPI 5" Double Rare Earth Round Chuck 140N/cm² holding force (RC-130-REN)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- Gator Chucks Machine Chucks