Shop All Machine Chucks
Gator Chucks
PI4-16"A/D1-6 4 Jaw Semi-Steel Body Independent Chucks w/Rev Jaws
Mfr # GA 1-321-1606
Zoro # G1247366
product price: $1,783.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,783.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-321-1606
- Zoro # G1247366
- Country of Origin China
- Category Machine Chucks
Details
Item | PI4-16"A/D1-6 4 Jaw Semi-Steel Body Inde |
Description
PI4-16 In.A/D1-6 4 Jaw Semi-Steel Body Inde
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 60" Parallel clamp, 3-3/4" Throat Depth (KRE3560)
- PROTO 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52124)
- RUKO Step Drill Size 5, 13/32 -1" (101705)
- DEWALT 20V 1/4 in. Cordless 3-speed Impact Driver Kit with (2) 2.0Ah Batteries (DCF887D2)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- H & H INDUSTRIAL PRODUCTS 15" 3-Jaw Plain Back Lathe Chuck (3900-0039)
- Gator Chucks Machine Chucks