Shop All Machine Chucks
Gator Chucks
PI4-16"A/D1-11 4 Jaw Semi-Steel Body Independent Chucks w/Rev Jaws
Mfr # GA 1-321-1611
Zoro # G1247549
product price: $1,754.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,754.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-321-1611
- Zoro # G1247549
- Country of Origin China
- Category Machine Chucks
Details
Item | PI4-16"A/D1-11 4 Jaw Semi-Steel Body Ind |
Description
PI4-16 In.A/D1-11 4 Jaw Semi-Steel Body Ind
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Marking Chalk, Waterproof, Red, 5 lb. (PM105RED)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.70mm (112205700)
- DRILL AMERICA 7/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN7/32)
- CRAFTSMAN Long Nose Pliers, 8", 6-in-1 (CMHT81715)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 3-Jaw Lathe Chuck Plain Back (9712-1105)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- H & H INDUSTRIAL PRODUCTS 15" 3-Jaw Plain Back Lathe Chuck (3900-0039)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- Gator Chucks Machine Chucks