Shop All Machine Chucks
Gator Chucks
PI4-16"/A2-8 4 Jaw Semi-Steel Body Ind. Chucks w/2 Sets Solid Jaws
Mfr # GA 1-312-1608
Zoro # G1247314
product price: $1,389.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,389.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-312-1608
- Zoro # G1247314
- Country of Origin China
- Category Machine Chucks
Details
Item | PI4-16"/A2-8 4 Jaw Semi-Steel Body Ind. |
Description
PI4-16 In./A2-8 4 Jaw Semi-Steel Body Ind.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1.3/16 6 Point 85mm 1/2 Sq. Drive (14300A-1.3/16)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set, 15-Piece (1/4-1 in.) (SID91304)
- J.W. WINCO GN300-78-3/8X16-32 Adjustable Lever Steel (6T32A03K)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Black Phosphate (34024)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- MPI 12" x 24" Rare Earth Permanent Magnetic Grinding Chuck (SGC-300600-REN)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- H & H INDUSTRIAL PRODUCTS 10" 6-Jaw Plain Back Self Centering Lathe Chuck (3900-4559)
- Gator Chucks Collets, Chucks & Accessories