Shop All Machine Chucks
Gator Chucks
PI4-12"A/D1-8 4 Jaw Semi-Steel Body Independent Chucks w/Rev Jaws
Mfr # GA 1-321-1208
Zoro # G1379587
product price: $1,343.99
/ea
Free Shipping & Returns
$1,343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-321-1208
- Zoro # G1379587
- Country of Origin China
- Category Machine Chucks
Details
Item | PI4-12"A/D1-8 4 Jaw Semi-Steel Body Inde |
Description
PI4-12 In.A/D1-8 4 Jaw Semi-Steel Body Inde
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Ball, 5" x 3" x 0.38 (116-50)
- TE-CO Plunger, Ball W/Out Lock, 1/2-13, 3/4, PK5 (52917X)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short, 10 PK (15610)
- TEKTON Long Alignment Punch Set, 3-Piece (3/16, 1/4, 5/16 in.) (66556)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 4-Jaw Independent Lathe Chuck Plain Back (9713-1101)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- MPI 3.4" x 7.2" x 3.5" Permanent Magnetic Block 10kN/cm² holding force (MPB-1000)
- Gator Chucks Machine Chucks