Shop All Machine Chucks
Gator Chucks
PI4-12"A/A2-8 4 Jaw Semi-Steel Body Independent Chucks w/Rev Jaws
Mfr # GA 1-311-1208
Zoro # G1379386
product price: $1,369.99
/ea
Free Shipping & Returns
$1,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-311-1208
- Zoro # G1379386
- Country of Origin China
- Category Machine Chucks
Details
Item | PI4-12"A/A2-8 4 Jaw Semi-Steel Body Inde |
Description
PI4-12 In.A/A2-8 4 Jaw Semi-Steel Body Inde
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Worm Drive Skilsaw, 120V, 7-1/4 in. dia. (SPT77W-01)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- MILWAUKEE TOOL M12 FUEL 1/4" HIGH SPEED RATCHET KIT (ML2566-22)
- DRILL AMERICA 1-1/4"-7 3" OD HSS Round Adjustable Die (DWTH3-1147)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- MPI 6" x 10" Rare Earth Compact Milling Chuck (CMC-150250-REN)
- BALDOR-RELIANCE Dr-3546B R2 Rh Wheel Chuck (R2)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- Gator Chucks Machine Chucks