Shop All Machine Chucks
Gator Chucks
PEO3-25"A/A2-20 3 Jaw Steel Body Extra HD Oil Country Scroll Chucks
Mfr # GA 1-119-2520
Zoro # G1379718
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$19,473.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gator Chucks
- MFR # GA 1-119-2520
- Zoro # G1379718
- Country of Origin China
- Category Machine Chucks
Details
Item | PEO3-25"A/A2-20 3 Jaw Steel Body Extra H |
Description
PEO3-25 In.A/A2-20 3 Jaw Steel Body Extra H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS376B)
- KNIPEX Bolt Cutter, 6-1/4 in L, Steel (71 31 160)
- STAHLWILLE TOOLS MANOSKOP torque wrench ratchet No.721NF/100 200-1000 N·m sq drive 3/4 (96502001)
- IRWIN 3/32 in. X 2-1/4 in. L High Speed Steel Drill Bit 1 pc (63506)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 5" Fine Adjustable (7-866-0500)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- Gator Chucks Collets, Chucks & Accessories