Shop All Machine Chucks
Gator Chucks
PEO3-25"A/A2-15 3 Jaw Steel Body Extra HD Oil Country Scroll Chucks
Mfr # GA 1-119-2515
Zoro # G1379648
product price: $19,645.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$19,645.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-119-2515
- Zoro # G1379648
- Country of Origin China
- Category Machine Chucks
Details
Item | PEO3-25"A/A2-15 3 Jaw Steel Body Extra H |
Description
PEO3-25 In.A/A2-15 3 Jaw Steel Body Extra H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Hand Chisel, 7/8 In. x 12 In. (C-21)
- MILWAUKEE TOOL M18 Redlithium 18V Cp2.0 2 Ah Battery (ML48-11-1820)
- VERSADRIVE HMT Impact Reamer 14mm (501030-0140)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 24 x 27 mm L.280 mm (40032427)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- Gator Chucks Machine Chucks