Shop All Machine Chucks
Gator Chucks
PEI4-32"A/A2-20 4 Jaw Ind. Steel Body Extra HD Oil Country Chucks
Mfr # GA 1-317-3220
Zoro # G1379666
product price: $16,039.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,039.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-317-3220
- Zoro # G1379666
- Country of Origin China
- Category Machine Chucks
Details
Item | PEI4-32"A/A2-20 4 Jaw Ind. Steel Body Ex |
Description
PEI4-32 In.A/A2-20 4 Jaw Ind. Steel Body Ex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.367.40.FHN)
- KNIPEX 12 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (88 01 300)
- BIG HORN T-Bolt - 5/16-18 Inch x 3 1/2 Inch (19776)
- CAPRI TOOLS WaveDrive Pro 5/16 in Combination Wrench for Regular and Rounded Bolts (CP11750-S516XT)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- BISON USA Bison 4-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Front Mount, 5" Plain Back (7-814-0500)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- Gator Chucks Collets, Chucks & Accessories