Shop All Machine Chucks
Gator Chucks
PEI4-32"A/A2-15 4 Jaw Ind. Steel Body Extra HD Oil Country Chucks
Mfr # GA 1-317-3215
Zoro # G1379684
product price: $16,250.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,250.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-317-3215
- Zoro # G1379684
- Country of Origin China
- Category Machine Chucks
Details
Item | PEI4-32"A/A2-15 4 Jaw Ind. Steel Body Ex |
Description
PEI4-32 In.A/A2-15 4 Jaw Ind. Steel Body Ex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2" Self Feed Bit (DMS70-3020)
- SKB Olive Drab Green Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14ME)
- KIPP Adjustable Handle, Size: 3 3/8-16, Zinc Black Satin, Comp: Stainless Steel (K0123.3A41)
- HUSQVARNA DMND BLADE TRBO 7""X7/8"" (542761420)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 4-Jaw Independent Lathe Chuck Plain Back (9713-1105)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 3-Jaw Lathe Chuck Plain Back (9712-1107)
- Gator Chucks Machine Chucks