Shop All Machine Chucks
Gator Chucks
PEI4-25"A/A2-20 4 Jaw Ind. Steel Body Extra HD Oil Country Chucks
Mfr # GA 1-317-2520
Zoro # G1379657
product price: $10,289.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$10,289.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-317-2520
- Zoro # G1379657
- Country of Origin China
- Category Machine Chucks
Details
Item | PEI4-25"A/A2-20 4 Jaw Ind. Steel Body Ex |
Description
PEI4-25 In.A/A2-20 4 Jaw Ind. Steel Body Ex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 12mm 6 Point 40mm 3/8 Sq. Drive (3300X-12)
- SUPERIOR TILE CUTTER AND TOOLS Epoxy Mixing Paddle (DC719)
- STAHLWILLE TOOLS Single-end Wrench Size 85 mm L.690 mm (40040850)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 19/64 (C18445)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- STM TNut For 250mm Kitagawa Lathe Chucks (494095)
- MPI 3.4" x 7.2" x 3.5" Permanent Magnetic Block 10kN/cm² holding force (MPB-1000)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- Gator Chucks Collets, Chucks & Accessories