Shop All Machine Chucks
Gator Chucks
PEI4-25"A/A2-15 4 Jaw Ind. Steel Body Extra HD Oil Country Chucks
Mfr # GA 1-317-2515
Zoro # G1379605
product price: $10,289.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$10,289.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-317-2515
- Zoro # G1379605
- Country of Origin China
- Category Machine Chucks
Details
Item | PEI4-25"A/A2-15 4 Jaw Ind. Steel Body Ex |
Description
PEI4-25 In.A/A2-15 4 Jaw Ind. Steel Body Ex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PLIER 10""VISE GRIP W/CUT (502L3)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 9/16 in Size, Deep Socket, Black Phosphate (49-66-6348)
- INNOVATIVE COMPONENTS Knurled Knob, 5/16-18 Thread Size, 7/8"L, Zinc Plated (GN5C0875K4D--21)
- CDI Torque Head, Open End, X, 1-1/16" (QXO34A)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- MPI 12" x 24" Rare Earth Compact Milling Chuck (CMC-300600-REN)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 6" Fine Adjustable (7-866-0600)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- Gator Chucks Collets, Chucks & Accessories