Shop All Machine Chucks
Gator Chucks
PEI4-20"A/A2-11 4 Jaw Ind. Steel Body Extra HD Oil Country Chucks
Mfr # GA 1-317-2011
Zoro # G1247524
product price: $5,714.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,714.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-317-2011
- Zoro # G1247524
- Country of Origin China
- Category Machine Chucks
Details
Item | PEI4-20"A/A2-11 4 Jaw Ind. Steel Body Ex |
Description
PEI4-20 In.A/A2-11 4 Jaw Ind. Steel Body Ex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Box End, 19mm (19ZD07)
- PROTO Box End Wrench, 3/8 x 7/16 in., 4-5/8 L (J1122)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass (AM12BZFG)
- CRAFTSMAN Hand Saw, 20 (CMHT20881)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- MPI 8" Double Rare Earth Round Chuck 140N/cm² holding force (RC-200-REN)
- MPI 6" x 10" Rare Earth Compact Milling Chuck (CMC-150250-REN)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 3-Jaw Lathe Chuck Plain Back (9712-1108)
- Gator Chucks Collets, Chucks & Accessories