Shop All Machine Chucks
Gator Chucks
PA3-20"A 3 Jaw Forged Steel Body Adj. Scroll Chucks w/Rev Jaws
Mfr # GA 1-101-2000
Zoro # G1377855
product price: $7,831.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,831.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-101-2000
- Zoro # G1377855
- Country of Origin China
- Category Machine Chucks
Details
Item | PA3-20"A 3 Jaw Forged Steel Body Adj. Sc |
Description
PA3-20 In.A 3 Jaw Forged Steel Body Adj. Sc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 13/64" Chain Saw File Round - 8" Length (17048)
- IRWIN IRWIN VISE-GRIP® 19 The Original„¢ 11" Locking C-Clamp Plier W/ Regular Tips (19)
- GREENLEE Dtapm4C-Drill/Tap, M4 X .70 (DTAPM4C)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-7' 9)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- MPI 8" x 20" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200500-REN)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 3-Jaw Lathe Chuck Plain Back (9712-1109)
- Gator Chucks Collets, Chucks & Accessories