Shop All Machine Chucks
Gator Chucks
Machine Steel Adapter w/L00 Mount:6-1/4" PA PB Series lathe chuck
Mfr # GA FLA-160/L00
Zoro # G1246228
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA FLA-160/L00
- Zoro # G1246228
- Country of Origin China
- Category Machine Chucks
Details
Item | Machine Steel Adapter W/L00 Mount,6-1/4" |
Description
Gator Chucks Back Plates L Series Mounting Spindle Nose Type L Series Mounting L00 Compatible Chuck Diameter 6.25 Back Plate Diameter 6.3 Stud Diameter M10x1.50 Thru Hole Size 2.2 Flange Height 0.63
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Torx Screwdriver T15 Round (401M37)
- BESSEY Angle Clamp, 90 deg, 7 in Cap (WSM-9)
- GEARWRENCH 15 Piece 1/4" Drive 6 Point Standard SAE Mechanics Tool Set (80650)
- FREUD Dovetail Bit, 1/4" dia. (22-119)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 3-Jaw Lathe Chuck Plain Back (9712-1108)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 5" Fine Adjustable (7-866-0500)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- Gator Chucks Machine Chucks