Shop All Machine Chucks
Gator Chucks
Machine Steel Adapter w/L00 Mount:10" PA PB Series lathe chuck
Mfr # GA FLA-250/L00
Zoro # G1377417
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA FLA-250/L00
- Zoro # G1377417
- Country of Origin China
- Category Machine Chucks
Details
Item | Machine Steel Adapter W/L00 Mount,10" PA |
Description
Gator Chucks Back Plates L Series Mounting Spindle Nose Type L Series Mounting L00 Compatible Chuck Diameter 10 Back Plate Diameter 9.84 Stud Diameter M12x1.75 Thru Hole Size 2.2 Flange Height 0.75
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8-11 X 5" Adjustable Clamping Assembly (3900-0303)
- PRIME-LINE Internal Pipe Wrench, Steel, 3/4 in. Single Pack (RP77363)
- BONDHUS 3/16in Ball End T-Handle (13110)
- CRAFTSMAN Wrenches, 3/4" Short SAE Combination Wre (CMMT44109)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- H & H INDUSTRIAL PRODUCTS Vertex Flange For 5" 3-Jaw Chuck On 6 & 8" Rotary Tables (3900-2352)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 3-Jaw Lathe Chuck Plain Back (9712-1109)
- H & H INDUSTRIAL PRODUCTS 15/32" (12mm) Square Standard Chuck T-Wrench (3900-4864)
- Gator Chucks Machine Chucks