Shop All Machine Chucks
Gator Chucks
Machine Steel Adapter w/L0 Mount:12-1/2" PA PB Series lathe chuck
Mfr # GA FLA-315/L0
Zoro # G1246237
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA FLA-315/L0
- Zoro # G1246237
- Country of Origin China
- Category Machine Chucks
Details
Item | Machine Steel Adapter W/L0 Mount,12-1/2" |
Description
Gator Chucks Back Plates L Series Mounting Spindle Nose Type L Series Mounting L0 Compatible Chuck Diameter 12.5 Back Plate Diameter 12.4 Stud Diameter M16x2 Thru Hole Size 2.6 Flange Height 0.75
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Tamper-Proof Torx® Bit Socket T40 (80456D)
- GEDORE Flat Double Box End Wrench, 12x13mm (4 12X13)
- CARHARTT Firm Duck Half Apron, Black, Large, (A09-BLKL)
- BON TOOL Tar Pot with Long Handle and Wheel (19-218)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- GATOR CHUCKS Pre-Mach Steel Adapter w/L00 Mount:10" PO PS Series Lathe Chucks (GA FM-250/L00)
- H & H INDUSTRIAL PRODUCTS 15" 3-Jaw Plain Back Lathe Chuck (3900-0039)
- MPI 6" Double Rare Earth Round Chuck 140N/cm² holding force (RC-150-REN)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- H & H INDUSTRIAL PRODUCTS 8" Standard Pole Round Magnetic Chuck (3402-0823)
- Gator Chucks Collets, Chucks & Accessories