Shop All Machine Chucks
Gator Chucks
Machine Steel Adapter w/D1-6 Mount:12-1/2" PA PB Series lathe chuck
Mfr # GA FLA-315/D6
Zoro # G1246334
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gator Chucks
- MFR # GA FLA-315/D6
- Zoro # G1246334
- Country of Origin China
- Category Machine Chucks
Details
Item | Machine Steel Adapter W/D1-6 Mnt,12-1/2 |
Description
Gator Chucks Back Plates Camlock Mounting Spindle Nose Type D Series Mounting D1-6 Compatible Chuck Diameter 12.5 Back Plate Diameter 12.4 Stud Diameter M16x2 Number of Studs 6 Thru Hole Size 4.055 Flange Height 0.75
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 13/64 (47482)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 36 in L, 1 Pieces, Chrome (45149)
- DAVIES Fluted Tapered Knob, 3/8-16 Thread Size, 4.95"L, Blind Tap, HR Phenolic (0730-G)
- DRILL AMERICA 1/2"-28x1" OD HSS Round Adjustable Die Special (DWTSR1-1228)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- H & H INDUSTRIAL PRODUCTS 10" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0430)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- BALDOR-RELIANCE Dr-3547B L4 Lh Sf Wheel Chuck (L4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S1)
- H & H INDUSTRIAL PRODUCTS 6" Standard Pole Round Magnetic Chuck (3402-0821)
- Gator Chucks Collets, Chucks & Accessories