Shop All Machine Chucks
Gator Chucks
Machine Steel Adapter w/A-11 Mount:25" PA PB Series lathe chuck
Mfr # GA FLA-630/A11
Zoro # G1377234
product price: $1,359.99
/ea
Free Shipping & Returns
$1,359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA FLA-630/A11
- Zoro # G1377234
- Country of Origin China
- Category Machine Chucks
Details
Item | Machine Steel Adapter W/A-11 Mount,25" P |
Description
Gator Chucks Back Plates A1/A2 Mounting Spindle Nose Type A Series Mounting A1/A2-11 Compatible Chuck Diameter 25 Back Plate Diameter 16.02 Stud Diameter 3/4-10 Number of Studs 6 Thru Hole Size 7.58
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9642)
- PROTO Flare Double End Wrench Set, 3Pieces, 6Pts (J3760)
- MILWAUKEE TOOL M18 FUEL Drain Snake w/ CABLE DRIVE w/5/16” Cable (2772A-21)
- WESTWARD Wrench, Combination/Stubby, SAE, 11/16" (54PP19)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- MPI 8" x 20" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200500-REN)
- Gator Chucks Machine Chucks