Shop All Machine Chucks
Gator Chucks
Base Plates:8" PO PS Series Front Mount Lathe Chucks Mount Chucks
Mfr # GA F-BPD-200
Zoro # G1246553
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA F-BPD-200
- Zoro # G1246553
- Country of Origin China
- Category Machine Chucks
Details
Item | Base Plates,8" PO PS Series Front Mount |
Description
Base Plates,8 In. PO PS Series Front Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SCOOP ALUMINUM FEP-COATED TFE 2 LITER (H36735-0000)
- STARRETT Thickness Gage, 0.014 In, 1/2 x 12 In (667-14)
- REGAL CUTTING TOOLS #4-40 2 Flt. Drill'N'Tap (007500AS)
- GREENFIELD THREADING 6pc HSS Medium Hook Taper Pipe Tap Set PTT Greenfield Threading 1/8-27 - 1-11-1/2 NPT (353768)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2101)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- MPI 8" x 20" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200500-REN)
- Gator Chucks Collets, Chucks & Accessories