Shop All Machine Chucks
Gator Chucks
Base Plates:8" PA PB Series Adjustable Lathe Chucks Body Chucks
Mfr # GA F-BPA-200
Zoro # G1377697
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA F-BPA-200
- Zoro # G1377697
- Country of Origin China
- Category Machine Chucks
Details
Item | Base Plates,8" PA PB Series Adjustable L |
Description
Base Plates,8 In. PA PB Series Adjustable L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Kit, 1/2in Drive Socket Set (EX1530-KIT A)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H1616DV)
- FREUD Dovetail Router Bit, 1/2" Cutting Dia. (22-104)
- BOSCH Switch (2610016525)
- GATOR CHUCKS Pre-Mach Steel Adapter w/L00 Mount:10" PO PS Series Lathe Chucks (GA FM-250/L00)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- Gator Chucks Machine Chucks