Shop All Machine Chucks
Gator Chucks
Base Plates:6-1/4" PA PB Series Adjustable Lathe Chucks Body Chucks
Mfr # GA F-BPA-160
Zoro # G1377523
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA F-BPA-160
- Zoro # G1377523
- Country of Origin China
- Category Machine Chucks
Details
Item | Base Plates,6-1/4" PA PB Series Adjustab |
Description
Base Plates,6-1/4 In. PA PB Series Adjustab
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 (JSCV24)
- MAYHEW Pin Punch, Steel, 7-7/8in.L, 3/16in. Tip (71501)
- DIABLO FORSTNER DRILL BIT1-1/4"" (FB-009)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (J07518-LT)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- H & H INDUSTRIAL PRODUCTS Vertex Flange For 5" 3-Jaw Chuck On 6 & 8" Rotary Tables (3900-2352)
- MPI 3.4" x 7.2" x 3.5" Permanent Magnetic Block 10kN/cm² holding force (MPB-1000)
- H & H INDUSTRIAL PRODUCTS 15" 3-Jaw Plain Back Lathe Chuck (3900-0039)
- MPI 10" Double Rare Earth Round Chuck 140N/cm² holding force (RC-250-REN)
- Gator Chucks Collets, Chucks & Accessories