Shop All Machine Chucks
Gator Chucks
Base Plates:15-3/4" PO PS Series Front Mount Lathe Chucks Mount Chucks
Mfr # GA F-BPD-400
Zoro # G1377733
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA F-BPD-400
- Zoro # G1377733
- Country of Origin China
- Category Machine Chucks
Details
Item | Base Plates,15-3/4" PO PS Series Front M |
Description
Base Plates,15-3/4 In. PO PS Series Front M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Swivel Pad, 1-1/2 In C-Clamps (10D573)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3214X-5PK)
- DEWALT 5In Brushless Variable Speed Angle GrInder (DWE43231VS)
- IRWIN IRWIN SNAP RING PLIER 6"" (2078900)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 4-Jaw Independent Lathe Chuck Plain Back (9713-1103)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2101)
- Gator Chucks Machine Chucks