Shop All Machine Chucks
Gator Chucks
Base Plates:10" PO PS Series Front Mount Lathe Chucks Mount Chucks
Mfr # GA F-BPD-250
Zoro # G1377749
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA F-BPD-250
- Zoro # G1377749
- Country of Origin China
- Category Machine Chucks
Details
Item | Base Plates,10" PO PS Series Front Mount |
Description
Base Plates,10 In. PO PS Series Front Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pin Punch Set, 1/8 To 5/16 In, 6 Pc (2AJA9)
- PROTO 3/8 in Drive Impact Socket 13/16 in Size 6 pt Standard Depth, Black Oxide (J7226H)
- KRAFT TOOL Vinyl Floor Roller (FC543)
- DEWALT 6 in. (150mm) High Performance Paddle Switch Grinder (DWE43144)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 5" Fine Adjustable (7-866-0500)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- Gator Chucks Collets, Chucks & Accessories