Shop All Machine Chucks
Gator Chucks
6" 3-Jaw Scroll Chuck w/Two-Piece Hard Rev Jaws
Mfr # GA 1-901-0600
Zoro # G1247488
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator Chucks
- MFR # GA 1-901-0600
- Zoro # G1247488
- Country of Origin China
- Category Machine Chucks
Details
Item | Jaw-3 Scroll Chuck,6",W/Two-Piece Hard R |
Description
Adjustable Lathe Chucks, Semi Steel Tongue & Groove Jaw Interface Type, 6 Chuck Diameter, 1.540 Thru Hole Size, Plain Back Mounting, 2.35 Chuck Thickness, 0.0005 TIR, Reversible Self-Centering Jaw Movement, Number of Jaws 3, 3000 Maximum Speed (RPM), 6.30 - '.118 Capacity
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- GROZ 4" Mechanics Bench Vise (35481)
- KO-KEN Bit Socket 6mm Square 28mm For Drain Plug 3/8 Sq. Drive (3110M-6)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 13mm (10 Pk) (49-66-0713)
- GATOR CHUCKS Pre-Mach Steel Adapter w/L00 Mount:10" PO PS Series Lathe Chucks (GA FM-250/L00)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 3-Jaw Lathe Chuck Plain Back (9712-1106)
- Gator Chucks Collets, Chucks & Accessories