Shop All Trash Cans
Gator
44 gal 44-gallon Container, Blue, Polyethylene Resin; Plastic
Mfr # IMP774411
Zoro # G501858923
$56.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 44 gal
- Color Blue
- Material Polyethylene Resin; Plastic
- Height 31.6"
- Width 23.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gator
- MFR # IMP774411
- Zoro # G501858923
- UPC # 729661146321
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 31.6" |
Width | 23.8" |
Length | 23.8" |
Details
Trash Container Capacity | 44 gal |
Color | Blue |
Material | Polyethylene Resin; Plastic |
Item | 44-gallon Container |
Features | Crush Resistant; Impact Resistant; Spill Resistant; Handle; One piece molded construction creates high impact and crush resistance; With lid locked, container is animal and spill resistant even if tipped over; Offset ridge design allows container to nest without jamming; Handles have a larger radius and deeper well, making container more comfortable to lift and move; Lockable |
Description
Gator container features a one-piece, molded construction for high-impact resistance and crush-resistance. Lid (sold separately) securely locks in place to prevent spills even when tipped over. Offset ridge design allows the container to nest without jamming. Handles have a larger radius and deeper well for easy lifting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (400WY)
- SCOTT Pro Foam Skin Cleanser with Moisturizers, Citrus Floral, 1200mL Refill (91592)
- RUBBERMAID COMMERCIAL Swing Top Lid, 16 in W/Dia, Beige, Plastic (FG268988BEIG)
- UNGER Tool Adapter, Red, Nylon, 1-1/2inHx5-3/8inL (NCANR)
- GATOR 32 gal Round 32-gallon Vented Container, Gray, Plastic; Polyethylene (IMP77323)
- GLOBAL INDUSTRIAL Rectangle Hands Free Trash Can, Silver, Stainless Steel (641446SS)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 2610 Trash Container 10 Gallon - Gray (FG261000GRAY)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240458GY)
- KOHLER 2.5-Gallon Slim Step Trash Can (20957-BST)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 27 in Dia, Open Top, Polyethylene (FG264356GRAY)
- JUSTRITE 12 gal Round Trash Can, White, 15 in Dia, Open Top, Aluminum (26612W)
- Gator Trash Cans