Shop All Trash Cans
This Product is Discontinued
Gator
20 gal. Round Container, Gator, 20 gal., Grey, Gray, Polyethylene Resin (Discontinued)
Mfr # 77203
Zoro # G5996011
This Product is Discontinued
Key Features
- Trash Container Capacity 20 gal.
- Container Shape Round
- Color Gray
- Material Polyethylene Resin
- Height 23-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gator
- MFR # 77203
- Zoro # G5996011
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 23-1/8" |
Details
Trash Container Capacity | 20 gal. |
Container Shape | Round |
Color | Gray |
Material | Polyethylene Resin |
Item | Container,Gator,20 gal.,Grey |
Container Basic Material | Plastic |
Primary Container Color | Gray |
Shape | Round |
Specific Container Material | Polyethylene Resin |
Description
Container,Gator,20 gal.,Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.