Shop All Faceshields and Visors
Gateway Safety
Venom Face Shield & Headgear 17.5" W x 5.5" H
Mfr # GLS215
Zoro # G106604284
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Yellow
- Material Face Shield: Polycarbonate|Headgear: Polyethylene (HDPE), PU, ABS, Nylon, Polyoxymethylene, PP
- Visor Height 5.5"
- Width 17.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gateway Safety
- MFR # GLS215
- Zoro # G106604284
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 5.5" |
Width | 17.5" |
Details
Color | Clear/Yellow |
Material | Face Shield: Polycarbonate|Headgear: Polyethylene (HDPE), PU, ABS, Nylon, Polyoxymethylene, PP |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25 (CNDR-51511-7)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (MXGKGHV/XL)
- STEINER Side Split, Cowhide Bib Apron, 48" (82166)
- MCR SAFETY Leather Gloves, White, XL, PK12 (36136KDPXL)
- GATEWAY SAFETY Venom Face Shield Window 9.5" W x 8.75" H (GLS216)
- GATEWAY SAFETY Venom Series Visor, 9 in W Visor, 15-1/2 in H Visor, 0.06 in Thick Visor, Polycarbonate Visor (675)
- MSA SAFETY MSA VGard Visor, General Purpose, Clear, 006 Thick, 10115840 (10115840)
- SKULLERZ BY ERGODYNE Clear Lens Gray Hard Hat Face Shield for Cap-Style & Safety Helmet (8994)
- JACKSON SAFETY Headgear HDG30 170SB Ratch Suspens Sweatban Fits Face Shield (29077)
- PAULSON Faceshield, Metalized, 10" x 20" x .060" (IM20-XGHC6FD)
- MSA SAFETY Visor, Green, Polycarbonate (10115842)
- Gateway Safety Faceshields and Visors