Shop All Safety Glasses
Gateway
Safety StarLite SQUARED Safety Glasses
Mfr # 440M
Zoro # G508109110
product price: $6.99
/pr
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless Unilens
- Lens Color Indoor/Outdoor
- Frame Color Clear
- Polarized Lens No
- Eyewear Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gateway
- MFR # 440M
- Zoro # G508109110
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Standard |
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless Unilens |
Lens Color | Indoor/Outdoor |
Frame Color | Clear |
Polarized Lens | No |
Standards | ANSI Z87.1 2010 High Impact |
Color | Clear |
Anti-Fog | No |
Description
The Gateway Safety StarLite SQUIRED Safety Glasses are incredibly light eyewear weighing less than an ounce provides superior impact protection Soft, pliable temples and a fingertip nosepiece offer longwearing comfort for en users Snug and comfortable fit helps minimize slippage and provides full brow protection Scratchresistant, hardcoated 100 polycarbonate lens that lasts longer than nontreated and meets and exceeds ANSI Z871 standards
- •Incredibly lightweight, all-around impact protection
- •Full brow protection
- •Scratch-resistant, hardcoated 100% polycarbonate lenses
- •Soft pliable temples for long wearing comfort
- •Meets or exceeds ANSI Z87.1 standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Sleeves, 24 In. L, Blue, PK150 (41900)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Silver/Black (0044)
- BDG NBR Coated 21 ga. HPPE, Large, PR (99-1-9540-9)
- HANDCARE Nitrile Exam Gloves, 4 mil Palm, Powder-Free, L, 1000 PK, Blue (HC-NEBL40LG)
- GATEWAY Gateway Safety StarLite SQUARED Safety Glasses (448M)
- GATEWAY Metal Detectable Safety Glasses, Clear Anti-Fog, Anti-Scratch (29MDX9)
- GATEWAY GLASSES CONQUEROR GRAY (28CM78)
- GATEWAY GLASSES SQUARED STARLITE BLUE MIRROR LEN (449M)
- GATEWAY GLASSES STARLITE SAFETY BLUE MIRROR LENS (469M)
- GATEWAY Gateway Safety StarLite Safety Glasses (460M)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-40)
- Gateway Safety Glasses