Shop All Safety Glasses
This Product is Discontinued
Gateway Safety
Safety Glasses, Shade 5.0 Scratch-Resistant (Discontinued)
Mfr # 4666
Zoro # G9153846
This Product is Discontinued
Key Features
- Lens Color Shade 5.0
- Frame Color Green
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gateway Safety
- MFR # 4666
- Zoro # G9153846
- Country of Origin Unknown
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Shade 5.0 |
Frame Color | Green |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | StarLite(R) IR |
UV Protection | 99.9% |
Standards | ANSI Z87.1, CSA Z94.3 |
X-Ray Detectable | No |
Metal Detectable | No |
Photochromatic Lens | No |
Description
Safety Glasses, Series StarLite(R) IR, Gender Unisex, Lens Color Shade 5.0, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Green, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.