Shop All Safety Goggles
Gateway Safety
Protective Goggles, Clear Anti-Fog Lens
Mfr # 32392
Zoro # G9154187
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material PVC
- Frame Color Clear
- Lens Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gateway Safety
- MFR # 32392
- Zoro # G9154187
- Country of Origin Unknown
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Protective Goggles |
Frame Material | PVC |
Frame Color | Clear |
Lens Color | Clear |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
UV Protection | 99.90% |
Frame Style | Traditional |
Standards | ANSI Z87.1+, CSA Z94.0 |
X-Ray Detectable | No |
Foam Lined | No |
Eyewear Venting | Indirect |
Band Material | Polyester; Rubber |
Description
Eyewear Size Universal, Frame Color Clear, Frame Material PVC, Protective Goggles, Lens Coating Anti-Fog, Lens Color Clear, Lens Material Polycarbonate, Standards ANSI Z87.1+, CSA Z94.0, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Eyewear - Premium Glasses (DPG108-9D)
- ZORO SELECT Traffic Cone, 18 In.Red (1YBW5)
- ERGODYNE Economy Surveyors Vest, Lime, S/M (8249Z)
- NEVS Caution Radioactive Material Isotope Source Strength 2" x 500" (L-R2T)
- GATEWAY SAFETY Safety Goggles, Clear Uncoated Lens, StarLite SM Series (368M)
- GATEWAY SAFETY Impact Resistant Safety Goggles (36U50)
- GATEWAY SAFETY Wheelz Goggle (GLS505)
- GATEWAY SAFETY Impact Resistant Safety Goggles (1710U50)
- POWERWELD Cover Goggles, Shade #5 (R1165)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S39611HS)
- MCR SAFETY Safety Goggles, Clear Uncoated Lens (2230R)
- Gateway Safety Safety Goggles