Shop All Flags, Flares, Paddles, and Triangles
This Product is Discontinued
Gateway Safety Flares
Nonspike Safety Flares, 30 min., PK36 (Discontinued)
Mfr # FUSEE-30
Zoro # G2386892
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 17 in
- Diameter 1 in
- Flare Stand Included No Stand
- Standards UL 912
- Holds Holds 6, 30 Minute Flares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gateway Safety Flares
- MFR # FUSEE-30
- Zoro # G2386892
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 17 in |
Diameter | 1 in |
Details
Item | Nonspike Safety Flares |
Flare Stand Included | No Stand |
Standards | UL 912 |
Holds | Holds 6, 30 Minute Flares |
Description
Nonspike Safety Flares, Flare Stand Included No Stand, Length 17 in, Shell Material FUSEE Paper, Shell Color Red, Diameter 1 in, Burn Color Red, Standards UL 912, Package Quantity 36
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.