Shop All Safety Glasses
Gateway
Gateway Safety StarLite Safety Glasses
Mfr # 4680
Zoro # G108079066
product price: $4.99
/pr
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless Unilens
- Lens Color Clear
- Frame Color Clear
- Polarized Lens No
- UV Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gateway
- MFR # 4680
- Zoro # G108079066
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Frameless Unilens |
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Polarized Lens | No |
UV Protection | Yes |
Standards | ANSI Z87.1 2003 High Impact |
Anti-Fog | No |
Color | Clear |
Temple Style | Integrated Side Shields |
Description
Gateway StarLite Glasses are incredibly light with deep, universalfit temples for side protection equal to that of eyewear with large sideshields Lenses are scratch resistant, hard coated, 100 polycarbonate and feature revolutionary, dual, 975 base curvature for viewing areas with wide, unobstructed vision while blocking more than 999 of UVA and UVB light Lenses also meet or exceed ANSI Z871 standard Popular design resembles sunglasses helping to ensure worker compliance
- •Incredibly lightweight, all-around impact protection
- •Popular sunglasses design with full brow protection
- •Scratch-resistant, hardcoated 100% polycarbonate lenses
- •Dual 9.75 base curvature viewing areas for wide, unobstructed vision
- •Deep, universal-fit temples provide side protection equal to that of large sideshields
- •Lenses block more than 99.9% of UV-A and UV-B light
- •Meets or exceeds ANSI Z87.1 standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Ventilation Duct, 8 in x 25 ft, Blk/Ylw (AM-DS0825CB)
- BRADY Label, 1 1/2 in W, Clear; White (M6-157-427)
- NMC Hard Hat Area Sign - Bilingual, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (ESD651PB)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK8 (27410LS)
- GATEWAY GLASSES SQUARED STARLITE BLUE MIRROR LEN (449M)
- GATEWAY GLASSES STARLITE SAFETY BLUE MIRROR LENS (469M)
- GATEWAY GLASSES CONQUEROR GRAY (28CM78)
- GATEWAY Gateway Safety StarLite Safety Glasses (460M)
- GATEWAY Gateway Safety StarLite Reader Safety Glasses (46MC15)
- GATEWAY Safety Swap , Black Temple Clear Lens Safety Goggle Glasses (21GB80)
- ERGODYNE Skullerz AEGIR Safety Glasses, Mirrored Lenses, Clear Smoke Nylon Frame, Orange Mirror PolyCarb Lens (55013)
- Gateway Safety Glasses